3920-2
Description
3920-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 3920-20024
BDI # 1339050
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
647670
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3920
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
M88048-2
Description
M88048-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE STD PRECISION 1-1/32" B
Part # M88048-70016
BDI # 1366602
Features
Component:
Cone
Width - Millimeter:
22.225
Inch - Metric:
Inch
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Medium Duty
Global Part Number GPN:
649699
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
M88048
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs