20055 / 2X3.061X0.5 CRWH1 R
Description
CRSEAL 20055 / 2X3.061X0.5 CRWH1 R SEAL
Part # 20055
BDI # 18204782
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385106
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
779
Belt Style:
V-Belt
Belt Outside Length - Inch:
31
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
12329 / 1.25X1.625X0.188 CRW1 R
Description
CRSEAL 12329 / 1.25X1.625X0.188 CRW1 R ; SGL LIP SEAL
Part # 12329
BDI # 1242529
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181406
35X80X8 CRW1 R
Description
CRSEAL 35X80X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 80MM HOUSING BORE
Part # 35X80X8 CRW1 R
BDI # 1242756
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182003