R6 ZZ
Description
R6 ZZ BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL
Part # R6 ZZ
BDI # 15093315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259723
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3205 A-2Z/C3
Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM DOUBLE ROW
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6201 2ZNRJEM
Description
6201 2ZNRJEM DEEP GROVE BALL BEARING ; MTO 12MM BORE 32MM OD 10MM WD
Part # 6201 2ZNRJEM
BDI # 1265241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2830
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6204 2ZJEM
Description
6204 2ZJEM DEEP GROOVE BALL BRG ; SR 20MMX47MMX14MM 2 METAL SHIELDS
Part # 6204 2ZJEM
BDI # 21480029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3107
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No