5307ZZ
Description
5307ZZ BALL BEARING ; 35MM X 80MM X 34.9MM ANGULAR CONTACT
Part # 5307ZZ
BDI # 664663
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)