Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256743
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205-BD-XL-2HRS
Description
3205-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM
Part # 3205-BD-XL-2HRS
BDI # 19409153
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205-BD-XL-2HRS-C3
Description
3205-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM
Part # 3205-BD-XL-2HRS-C3
BDI # 19409154
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)