SB 22211 W33 SS
Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM
Part # 0311006000
BDI # 344334
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2517 48MM
Description
2517 48MM TAPERED BUSHING ; 48MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 48MM
BDI # 617956
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Global Part Number GPN:
464024
Bushing Series:
2517
40BB18H 5/8
Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE
Part # 40BB18H 5/8
BDI # 619488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
HM803110-2
Description
HM803110-20082 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/2" OD 29/32" WD
Part # HM803110-20082
BDI # 1359356
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649724
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
HM803110
6009LLUNR
Description
6009LLUNR DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W DOUBLE SEALED
Part # 6009LLUNR
BDI # 1204914
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes