SB 22211 W33 SS
Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM
Part # 0311006000
BDI # 344334
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM803110-2
Description
HM803110-20082 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/2" OD 29/32" WD
Part # HM803110-20082
BDI # 1359356
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649724
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
HM803110
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22210 W33 SS
Description
SB 22210 W33 SS SPHERICAL ROLLER BEARING ; 50MMX90MMX23MM
Part # 0310006000
BDI # 344309
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5307ZZ
Description
5307ZZ BALL BEARING ; 35MM X 80MM X 34.9MM ANGULAR CONTACT
Part # 5307ZZ
BDI # 664663
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)