Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Straight Bore Output Hub
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NKI30/20-TV-XL
Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
Part # NKI30/20-TV-XL
BDI # 1175697
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591222
Self Aligning:
No
18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536 / 1.875X2.318X0.203 HMSA11V ; NON-RETURNABLE DBL LIP SEAL
Part # 18536
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284096
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3225.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
127
Belt Series:
B
Belt Width - Inch:
0.625