Page 1 of 521

Next

Compare
6301-2RSH/C3

COMPARE

6301-2RSH/C3

Description
6301-2RSH /C3 DEEP GROOVE BALL BRG

SKF

Part # 6301-2RSH/C3

BDI # 1416337

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
8JES

COMPARE

8JES

Description
8JES COUPLING SLEEVE ; 5-1/16" OD EPDM

DODGE

Part # 004252

BDI # 238646

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
L099-100N

COMPARE

L099-100N

Description
L099-100N JAW COUPLING ELEMENT ; RUBBER

DODGE

Part # L099-100N

BDI # 630163

Price Inventory : In stock
Loading Price
QTY
6305LLUC3/EM

COMPARE

6305LLUC3/EM

Description
6305LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SEALED

NTN

Part # 6305LLUC3/EM

BDI # 1208116

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1058
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
VFS2120-3DZ-02T

COMPARE

VFS2120-3DZ-02T

Description
VFS2120-3DZ-02T ; VALVE SGL SOLENOID

SMC

Part # VFS2120-3DZ-02T

BDI # 17871361

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 5.65
Voltage: 110-120/50-60 VAC
Overall Width - Inch: 1.024

Price Inventory : In stock
Loading Price
QTY