626VV
Description
626VV DEEP GROOVE BALL BRG ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626VV
BDI # 1186686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004VVC3
Description
6004VVC3 DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004VVC3
BDI # 1186086
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5869
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208LLB
Description
6208LLB DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLB
BDI # 1413437
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259115
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6804VV
Description
6804VV DEEP GROOVE BALL BRG ; 20MM BOREX32MM ODX7MM W 1-ROW
Part # 6804VV
BDI # 1186984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5466
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004LLBC3/EM
Description
6004LLBC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W DOUBLE SEALED
Part # 6004LLBC3/EM
BDI # 1204539
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No