CR-1-3/4

COMPARE

CR-1-3/4

Description
CR-1-3/4 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-3/4

BDI # 840988

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590930

Price Inventory : Available to order
Loading Price
QTY
CFH 1 1/4 B

COMPARE

CFH 1 1/4 B

Description
CFH 1 1/4 B CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120502000

BDI # 347131

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 22563

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/4

COMPARE

CF 1 3/4

Description
CF 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160100000

BDI # 343943

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20748

Price Inventory : Available to order
Loading Price
QTY