VCF 3 1/2
Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2344900000
BDI # 344177
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20794
CF 3 1/2 SB
Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340112000
BDI # 343996
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20866
YR-3-1/2-X
Description
YR-3-1/2-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-3-1/2-X
BDI # 841472
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement
Global Part Number GPN:
589226
CYR 3 1/2 S
Description
CYR 3 1/2 S CAM FOLLOWER BEARING ; 1-1/8" BORE 3-1/2" RLR DIA 2" RLR WD
Part # 4340110000
BDI # 344141
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21280
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239481