Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted
CDPT3330
Description
CDPT3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # CDPT3330
BDI # 125620
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDP3326
Description
CDP3326 GENERAL PURPOSE DC MOTOR ; 0.5HP RPM DC 56C 3336P TENV F1 N
Part # CDP3326
BDI # 125582
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
EWDM3546T
Description
EWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3522M TENV F1
Part # EWDM3546T
BDI # 127702
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted