EWDM3546T

COMPARE

EWDM3546T

Description
EWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3522M TENV F1

BALDOR-RELIANCE

Part # EWDM3546T

BDI # 127702

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3581T

COMPARE

EM3581T

Description
EM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 0520M TEFC F1

BALDOR-RELIANCE

Part # EM3581T

BDI # 127341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY