121066.00
Description
121066.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121066.00
BDI # 554823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
VEUHM3554T
Description
VEUHM3554T UNIT HANDLING MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # VEUHM3554T
BDI # 130933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VEM3554T
Description
VEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # VEM3554T
BDI # 130872
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VECP3584T
Description
VECP3584T SEVERE DUTY MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145TC 0530M TEFC
Part # VECP3584T
BDI # 130804
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VEBM3554T
Description
VEBM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # VEBM3554T
BDI # 130770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.74
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face