SD25X33X4
Description
SD25X33X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25MMX33MMX4MM
Part # SD25X33X4-A
BDI # 1177616
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
SD16X24X3
Description
SD16X24X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD16X24X3-A
BDI # 1177605
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
PA 100X110X7X10
Description
PA 100X110X7X10 LIP SEAL ; 10EA/PAK
Part # PA 100X110X7X10
BDI # 1293952
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric