DS60ATB24H
Description
DS60ATB24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR 2517 BUSHING
Part # DS60ATB24H
BDI # 607071
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569613
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
DS60ATB18H
Description
DS60ATB18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR 2012 BUSHING
Part # DS60ATB18H
BDI # 607066
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570173
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
DS40A15
Description
DS40A15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # DS40A15
BDI # 607026
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
570482
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
DS80A13
Description
DS80A13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # DS80A13
BDI # 607097
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
569867
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567985
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed