50BS28 1
Description
50BS28 1 ROLLER CHAIN SPROCKET ; 5/8" P 28T 1" BORE
Part # 50BS28 1
BDI # 621511
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Global Part Number GPN:
33208
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
TB28L100
Description
TB28L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB28L100
BDI # 612101
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573784
Pitch Diameter - Millimeter:
84.89
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 Millimeter
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.5516
Mounting Method:
Rough Bore
50BTB28
Description
50BTB28 ROLLER CHAIN SPROCKET ; 5/8" P 28T BORE FOR 2012 BUSHING
Part # 50BTB28
BDI # 621920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32146
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed