50BS40 1 1/2
Description
50BS40 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1-1/2" BORE
Part # 50BS40 1 1/2
BDI # 621638
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Global Part Number GPN:
34814
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
50BTB40
Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING
Part # 50BTB40
BDI # 621927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32153
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
50B40
Description
50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T 3/4" MIN PLAIN BORE
Part # 50B40
BDI # 621989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
36267
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
80SF40
Description
80SF40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR SF BUSHING
Part # 80SF40
BDI # 625367
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
QD Bushing
Global Part Number GPN:
31131
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed