AN 22

COMPARE

AN 22

Description
AN 22 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK

SKF

Part # AN 22

BDI # 1266053

Features

Thread Size: 4.325-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.719
Outside Diameter - Millimeter: 145.263
Threads per Inch: 12

Nominal Thickness - Inch: 0.791
Nominal Thickness - Millimeter: 20.091

Price Inventory : Available to order
Loading Price
QTY