6326 M/C3
Description
6326 M/C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6324/C3
Description
6324/C3 DEEP GROOVE BALL BRG ; 120MM BORE 260MM OD 55MM WD SR OPEN
Part # 6324/C3
BDI # 1418709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 120MM BORE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No