3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
491350
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6215
Description
6215 DEEP GROOVE BALL BRG ; 75MM BORE 130MM OD 25MM WD SR OPEN
Part # 6215
BDI # 1420835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2213
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
3/8-16 Tapped Hole | 3 Tapped Hole | Double Split
Pilot Length - Inch:
0.709
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725