Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
QD Bushing
Global Part Number GPN:
31230
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
80SF54
Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING
Part # 80SF54
BDI # 625371
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
QD Bushing
Global Part Number GPN:
31135
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.68
Outside Diameter - Millimeter:
474.472
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14848
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
8 5V 1870 J
Description
8 5V 1870 J V-BELT SHEAVE ; 8 GROOVE 5V BELT 18.7" OD BUSHED
Part # 8 5V 1870 J
BDI # 624283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581609
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing