Page 1 of 2

Next

Compare
305800 C-2Z

COMPARE

305800 C-2Z

Description
305800 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 10MMX32MMX14MM

SKF

Part # 305800 C-2Z

BDI # 1422006

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
KRV32-PP-A

COMPARE

KRV32-PP-A

Description
KRV32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV32-PP-A

BDI # 1411814

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240013

Price Inventory : Available to order
Loading Price
QTY
MCFR 32 SBX

COMPARE

MCFR 32 SBX

Description
MCFR 32 SBX CAM FOLLOWER BEARING ; 1.26" ROLLER DIA FLAT SURFACE STUD

MCGILL

Part # 1632155101

BDI # 344978

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21094

Price Inventory : Available to order
Loading Price
QTY
MCYR 12 S

COMPARE

MCYR 12 S

Description
MCYR 12 S CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 14MM RLR WIDTH

MCGILL

Part # 3612011001

BDI # 345140

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21322

Price Inventory : Available to order
Loading Price
QTY
MCYRR 12

COMPARE

MCYRR 12

Description
MCYRR 12 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 3612030000

BDI # 345193

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | Black Oxide Coating
Global Part Number GPN: 21403

Price Inventory : Available to order
Loading Price
QTY