Page 1 of 2

Next

Compare
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
MCR-16-SB

COMPARE

MCR-16-SB

Description
MCR-16-SB NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # MCR-16-SB

BDI # 841920

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Head-End Lubrication
Global Part Number GPN: 589845

Price Inventory : Available to order
Loading Price
QTY
MCFR 16 SB

COMPARE

MCFR 16 SB

Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616155001

BDI # 344922

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21041

Price Inventory : Available to order
Loading Price
QTY
KR16-X-PP-A

COMPARE

KR16-X-PP-A

Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-X-PP-A

BDI # 1174888

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240037

Price Inventory : Available to order
Loading Price
QTY
KRE16-PP

COMPARE

KRE16-PP

Description
KRE16-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 9MM X 28MM DBL

INA

Part # KRE16-PP-A

BDI # 1411805

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239995

Price Inventory : Available to order
Loading Price
QTY