Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No
6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
HM926747-2
Description
HM926747-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 1.946" WID
Part # HM926747-20024
BDI # 1359787
Features
Component:
Cone
Width - Millimeter:
49.428
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648503
Precision Class:
Standard
Width - Inch:
1.946
Basic Number:
HM926747
90381-2
Description
90381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1-13/16" WID
Part # 90381-20024
BDI # 1352200
Features
Component:
Cone
Width - Millimeter:
46.05
Inch - Metric:
Inch
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Global Part Number GPN:
646546
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
90381