HH228349-2
Description
HH228349-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 3-1/4" WID
Part # HH228349-20024
BDI # 1357604
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
Heavy Duty
Global Part Number GPN:
648609
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HH228349
23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 210MMOD 53MM WID
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6020F TL CHAIN CPLG FLG 2012
Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT
Part # 099054
BDI # 251506
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Global Part Number GPN:
647238
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6379