Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383201
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1524
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
60
Belt Series:
5VX
Belt Width - Inch:
0.625
6208
Description
6208 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR OPEN
Part # 6208
BDI # 1420774
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2250
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
CFH 3/4 SB
Description
CFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060512000
BDI # 1402475
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22541
243 BLUE 10ML IDH 1329837
Description
243 BLUE 10ML IDH 1329837 THREADLOCKER
Part # 1329837
BDI # 1055326
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength