6212ZC3
Description
6212ZC3 DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM W SINGLE SHIELDED
Part # 6212ZC3
BDI # 1207117
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
623
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310-Z
Description
6310-Z DEEP GROOVE BALL BRG ; 50MM IDX110MM ODX27MM WID 1 SHLD
Part # 6310-Z
BDI # 1421879
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1838
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213ZC3
Description
6213-Z-C3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SHIELDED
Part # 6213-Z-C3
BDI # 1347994
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
311-ZNR
Description
311-ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 120MMOD 29MM WD
Part # 311-ZNR
BDI # 1266981
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2478
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)