R4BZZ
Description
R4BZZ DEEP GROOVE BALL BRG ; 1/4" BOREX3/4" ODX13/64 " W 1-ROW
Part # R4BZZ
BDI # 1193106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5038
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
628ZZ
Description
628ZZ DEEP GROOVE BALL BRG ; 8MM BOREX24MM ODX8MM W 1-ROW
Part # 628ZZ
BDI # 1412945
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608-2Z
Description
608-2Z DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD SR 2 METAL SHLD
Part # 608-2Z
BDI # 1415776
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6200-2Z
Description
6200-2Z DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR 2 MTL SHLD
Part # 6200-2Z
BDI # 1415406
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No