5207CZZG
Description
MRC.5207CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CZZG
BDI # 662825
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256140
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5212CZZG
Description
MRC.5212CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 110MMOD 36.5MM WD
Part # MRC.5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206CZZG
Description
MRC.5206CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206CZZG
BDI # 662810
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256122
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5208CZZG
Description
MRC.5208CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208CZZG
BDI # 662842
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256159
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5205CZZG
Description
MRC.5205CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 20.6MM WD
Part # MRC.5205CZZG
BDI # 662794
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256105
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)