CF 1 5/8 SB
Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150112000
BDI # 343954
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20728
YR-1-5/8-X
Description
YR-1-5/8-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-1-5/8-X
BDI # 841463
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement
Global Part Number GPN:
589210
CCFH 1 5/8 SB
Description
CCFH 1 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2151512000
BDI # 347091
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22585
CYR 1 5/8 S
Description
CYR 1 5/8 S CAM FOLLOWER BEARING ; 7/16" BORE 1-5/8" RLR DIA 7/8" RLR WD
Part # 4150110000
BDI # 344124
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21262