CYR 2 1/2 S
Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 4240110000
BDI # 344131
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21271
FCF 2 1/2
Description
FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2244600000
BDI # 344154
Features
Roller Width - Inch:
1.688
Thread Size:
1-1/4
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20818
CF 2 1/2 SB
Description
CF 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240112000
BDI # 343979
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20811
CCF 2 1/2 SB
Description
CCF 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2241112000
BDI # 1402425
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20803
CF 2 1/2 S
Description
CF 2 1/2 S CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240110000
BDI # 343978
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20810