CECP3661T
Description
CECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # CECP3661T
BDI # 125676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3611T
Description
CESSWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # CESSWDM3611T
BDI # 125898
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP3661T
Description
VECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VECP3661T
BDI # 130810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face