JMEWDM3613T
Description
JMEWDM3613T WASHDOWN DUTY MOTOR ; 5HP 3430RPM 3PH 60HZ 184JM 3634M TEFC F1
Part # JMEWDM3613T
BDI # 21433307
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
JMEWDM3616T
Description
JMEWDM3616T WASHDOWN DUTY MOTOR ; 7.5HP 3450RPM 3PH 60HZ 184JM 3646M TEFC
Part # JMEWDM3616T
BDI # 21433309
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EJMM3613T
Description
EJMM3613T PUMP MOTOR ; 5HP 3470RPM 3PH 60HZ 184JM 3630M TEFC F1
Part # EJMM3613T
BDI # 127059
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3615T
Description
EJMM3615T PUMP MOTOR ; 5HP 1755RPM 3PH 60HZ 184JM 3642M TEFC F1
Part # EJMM3615T
BDI # 127060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted