FX02BK002
Description
056T34F15673 FLEXIN1 GP MOTOR ; 2HP 3450/2850RPM TEFC 56HC
Part # 056T34F15673
BDI # 27569837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03BK002
Description
056T34F15675 FLEXIN1 GP MOTOR ; 3HP 3450/2850RPM TEFC 56HC
Part # 056T34F15675
BDI # 27569841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
116750.00
Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # 116750.00
BDI # 20180847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
C-Face
192208.00
Description
192208.00 IEC METRIC MOTOR ; 1.49KW 3600RPM 230/460V 3PH 60HZ
Part # 192208.00
BDI # 556458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
FX32BK002
Description
056T34F15671 FLEXIN1 GP MOTOR ; 1 1/2HP 3450/2850RPM TEFC 56HC 3PH
Part # 056T34F15671
BDI # 27569834
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted