CDPWD3310
Description
CDPWD3310 GENERAL PURPOSE DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1
Part # CDPWD3310
BDI # 125630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid