191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
102861.00
Description
102861.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC
Part # 102861.00
BDI # 20180553
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face
113473.00
Description
113473.00 WASHDOWN MOTOR ; 1/2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 113473.00
BDI # 554672
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face
114394.00
Description
114394.00 WASHDOWN MOTOR ; 1/2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 114394.00
BDI # 20181821
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
IDVSWDM3546
Description
IDVSWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # IDVSWDM3546
BDI # 128950
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face