M3539
Description
M3539 GENERAL PURPOSE AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56 3418M TEFC F1
Part # M3539
BDI # 129558
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted