24863 / 2.5X3X0.25 HM14 R
Description
CRSEAL 24863/ 2.5X3X0.25 HM14 R LIP SEAL
Part # 24863
BDI # 1243738
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604348
24889 / 2.5X3.245X0.438 CRWH1 R
Description
CRSEAL 24889 / 2.5X3.245X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24889
BDI # 1248645
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603931
6242 / 0.625X1.126X0.25 CRW5 R
Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6242
BDI # 18204927
Features
Housing Bore - Millimeter:
28.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
29866 / 3X3.751X0.375 CRWA1 R
Description
CRSEAL 29866 / 3X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 29866
BDI # 1243971
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604703