547586 / 1.375X1.874X0.256 CRW1 H
Description
CRSEAL 547586 / 1.375X1.874X0.256 CRW1 H ; NON-RETURNABLE SGL LIP SEAL
Part # 547586
BDI # 1253989
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605026
562487 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H
Part # 562487 / 1.125X1.624X0.256 CRWA1 H
BDI # 1254138
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case