125X150X12 CRW1 V
Description
CRSEAL 125X150X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 125X150X12 CRW1 V
BDI # 1244483
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186343
54974 / 5.5X6.75X0.5 CRWH1 V
Description
CRSEAL 54974 / 5.5X6.75X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 54974
BDI # 1254000
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186549
51253 / 5.125X6.25X0.5 CRWA1 V
Description
CRSEAL 51253 / 5.125X6.25X0.5 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 51253
BDI # 1253393
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186442
60000 / 6X6.75X0.5 CRW1 V
Description
CRSEAL 60000/ 6X6.75X0.5 CRW1 V LIP SEAL
Part # 60000
BDI # 1254965
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187007
52489 / 5.25X6.5X0.5 CRWH1 V
Description
CRSEAL 52489 / 5.25X6.5X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 52489
BDI # 1253559
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186482