40 HTL HUB OMEGA 7300825
Description
40 HTL HUB OMEGA TAPERLOCK HUB ; 7300825
Part # 9649215
BDI # 18140663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB X 3.375 STL OMEGA 7300679 ; ELASTOMERIC COUPLING HUB
Part # 9649198
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
117.602
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
40 HSB X 2.375 STL OMEGA 7300675
Description
40 HSB X 2.375 STL OMEGA 7300675 ; ELASTOMERIC COUPLING HUB
Part # 9649194
BDI # 18140430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
RAPTOR 40HSB 2-3/8IN
Description
RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT
Part # 015628
BDI # 20492383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs