1225554 / 12.25X14.25X0.813 HDS2 V
Description
CRSEAL 1225554/ 12.25X14.25X0.813 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 1225554
BDI # 1240699
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181389