8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
60BTB25
Description
60BTB25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORE FOR 2012 BUSHING
Part # 60BTB25
BDI # 623423
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32192
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed