2TB64
Description
2TB64 V-BELT PULLEY SHEAVE ; 2 GROOVES 6-3/4" OD BUSHED SPLIT TAPER B
Part # 1002096
BDI # 328526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14149
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 56 SDS
Description
2 B 56 SDS V-BELT SHEAVE ; 2 GROOVES 5.95" OD BUSHED
Part # 2 B 56 SDS
BDI # 616460
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580131
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 58 SDS
Description
2 B 58 SDS V-BELT SHEAVE ; 2 GROOVES 6.15" OD BUSHED
Part # 2 B 58 SDS
BDI # 616462
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580808
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
3 B 58 SD
Description
3 B 58 SD V-BELT SHEAVE ; 3 GROOVES 6.15" OD BUSHED
Part # 3 B 58 SD
BDI # 618190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580391
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed