D140B14
Description
D140B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B14
BDI # 607436
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Duplex Type
Global Part Number GPN:
30515
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
40B48
Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE
Part # 40B48
BDI # 620216
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
36177
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50B40
Description
50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T 3/4" MIN PLAIN BORE
Part # 50B40
BDI # 621989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
36267
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore