22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232EJW33
Description
22232EJW33 SPHERICAL RLR BRG ; 160MM ID 290MM OD STEEL CAGE
Part # 22232EJW33
BDI # 23594302
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328 CC/C3W33
Description
22328 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 300MMOD 102MM WID
Part # 22328 CC/C3W33
BDI # 1265024
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing