22218 E
Description
22218 E SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT
Part # 22218 E
BDI # 1415235
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218 E/C3
Description
22218 E/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT
Part # 22218 E/C3
BDI # 1416759
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310 E
Description
22310 E SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT
Part # 22310 E
BDI # 1417152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218-E1-XL-C3
Description
22218-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 90MM X 160MM X 40MM
Part # 22218-E1-XL-C3
BDI # 1139314
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21316 E/C3
Description
21316 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 80MMB 170MMOD 39MM WID
Part # 21316 E/C3
BDI # 1421481
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing