7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5322WBR
Description
5322WBRFS264B ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 110MM ID 240MM OD
Part # 5322WBRFS264B
BDI # 1346243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255383
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222WN MBR SU
Description
7222WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7222WNMBRSUC1
BDI # 1350463
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254918
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)